missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon S3™ B-44-4X-I.B. Tubing

Product Code. 12346829
Click to view available options
Diameter (Metric) Inner:
6.4 mm
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 12346829

Brand: Saint Gobain Life Sciences T140833

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Saint Gobain Life Sciences Tygon S3™ B-44-4X-I.B. Tubing is designed specifically for food and beverage dispensing applications involving elevated pressure.

  • Handles four times pressure of non-reinforced tubing
  • Smooth, non-porous bore resists particle entrapment and resultant bacterial growth
  • Non-wetting and odor free
  • Clear wall enables visualization of fluid flow
  • Cosmetic production
  • Food and dairy processing
  • Beverage dispensing
  • Water purification systems
  • Printing equipment
  • Coolant lines
  • Chemical transfer Instrumentation and air supply
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Meets FDA, 3-A and NSF standards
Diameter (Metric) Inner 6.4 mm
Material Polyester
Diameter (Metric) Outer 11.2 mm
Overall Length (Metric) 15 m
Thickness (Metric) 2.4 mm
Min. Operating Temperature (Metric) -44°C
Packaging Quantity 1 Pack
Color Clear
Hardness 65 (Shore A)
Flexibility Flexible
Maximum Pressure 17.24 bar at 23°C/ 6.21 bar at 71°C
Vacuum Level 759 mm Hg at 71°C
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.