missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon™ F-4040-A Fuel and Lubricant Tubing
This Lubricant and Fuel Tubing resists the swelling and hardening caused by hydrocarbon-based fluids, thereby significantly reducing the risk of failure due to cracks and leaks.
Brand: Saint Gobain Life Sciences™ 070533-18
This item is not returnable.
View return policy
Description
- Minimum extractability safeguards the liquid or vapor being transferred against adulteration
- Routinely used to handle gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants
- Compatible with most hydrocarbons
- Resistant to swelling
- Highly flexible and easy to install
- Specifically developed for fuels and lubricants
- Ozone and UV light resistant
- Used in applications such as small engine fuel lines, general automotive, recreational vehicles, lawn and garden equipment, coolant transfer, heating fuels, cutting compounds, polishing equipment, lubrication lines
Specifications
Tubing | |
0.11 in. | |
Thermoplastic | |
4.49 mm | |
2.79 mm | |
12 Tubes/Pk. | |
57 (Shore A) | |
180°F |
Not Autoclavable | |
2.79 mm | |
0.177 in. | |
0.11 in. | |
Biopharmaceutical Applications | |
Yellow | |
Flexible | |
82°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction