missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon™ LP-1200
LP-1200 Flexible Fuel Tubing is ideal for lawn and garden power equipment, lawn and lubricating oil, small engine fuel lines, and grease transfer lines.
109.05 EUR - 203.40 EUR
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Not Autoclavable |
Material | Thermoplastic |
Overall Length (English) | 49.2 in. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | ||||
17903571
|
Saint Gobain Life Sciences™
ALR00007 |
6.4 mm | 60 psi |
109.05 EUR
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17963481
|
Saint Gobain Life Sciences™
ALR00012 |
8 mm | 45 psi |
136.95 EUR
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17983561
|
Saint Gobain Life Sciences™
ALR00017 |
9.6 mm | 30 psi |
203.40 EUR
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Specially designed to meet evaporative emission standards of 15 g/m²/day
- Patented robust, multi-layer construction is extremely tight fitting and resistant to swelling, hardening and cracking caused by hydrocarbon-based fluids
- Transparent and easy to diagnose fuel flow or leak problems
- High purity fluoropolymer inner liner reduces the risk of fuel system fouling from extractable solids found in typical rubber products
- Very high fuel resistance and flexibility for easy assembly, routing and optimized fuel pick-up
- Compatible with ethanol-enhanced fuels
- High fitting retention and 100% seal for optimum safety
- High elasticity prevents 'necking' from over-stretching during installation
- Submersible (but not recommended for reuse in higher temperature applications)
- Applications: brush cutters, chainsaws, cut-off machines, earth/ice augers, edgers, engine drills, hedge and weed trimmers, leaf blowers, pole pruners, split-boom products, tillers
Specifications
Tubing | |
Thermoplastic | |
15 m | |
1.59 mm | |
500 lbf/in. | |
78 (Shore A) | |
180°F |
Not Autoclavable | |
49.2 in. | |
0.063 in. | |
High-performance Fuel Tubing for Small Engines | |
Clear | |
29.9 in. Hg (at 73°F) | |
82°C |