missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Type N 11 Assembled Snap Ring Closure
Assembled and ready to use. Macherey-Nagel™ Type N 11 Assembled Snap Ring Closure is a hard PE center-hole snap ring cap (blue) fitted with a white Silicone/red PTFE layered septa for use on N 11 snap ring vials.
Brand: Macherey-Nagel™ 702710.1
This item is not returnable.
View return policy
Description
- Size N11 bonded screw caps with septa firmly connected to the cap, so needles cannot push the septa into the vial
- Red PTFE septa is chemically resistant and allows puncturing
- White silicone lining allows repeated puncturing by preventing coring damage
- Packaged with 100 assembled caps in a polyethylene bags (vials sold separately)
Specifications
Center hole cap, Attached septa | |
Polyethylene | |
Hardness: 45° shore A | |
Septa | |
100 Pk. | |
Snap Cap |
Red, White, Blue | |
No | |
Chromatography (GC, HPLC) | |
Assembled | |
1 mm (Septa) | |
N11 |