missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emballator UN Approved Cans
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
5 L
10 L
25 L
Height (Metric):
296 mm
306 mm
310 mm
467 mm
missing translation for 'unitSize'
Each
Description
- Material: HDPE, approved for food contact
- Color: Nature
- UN Approved tamper evident closure
- Approved by NET for storage and transport of dangerous goods
Specifications
Specifications
| Product Type | UN Approved Can |
| Capacity (Metric) | 25 L |
| Color | Natural |
| Material | HDPE |
| Length (Metric) | 290 mm |
| Width (Metric) | 250 mm |
| Height (Metric) | 467 mm |
| Diameter (Metric) Outer | 61 mm |
| Weight (Metric) | 1.1 Kg |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction