missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Unitex™ Wipes
These convenient cleaning towels are made from viscose nonwoven material with textile-like properties and have a high liquid absorption capacity.
Brand: ZVG™ 10148-01
This item is not returnable.
View return policy
Description
Viscose fibers, produced industrially from cellulose, give the fabric its 'natural synthetic' textile character. The chemical composition of this material is similar to that of cotton. Viscose products are absorbent, flexible, and durable.
- Can be used both dry and wet
- Ideal for cleaning and degreasing surfaces, such as those to be painted (in conjunction with cleaning agents like silicone remover, water-based cleaners, or water)
- Good for use with 2K paints and water-based paints
- Tear- and solvent-resistant
- Silicone-free
- Lint-free
Specifications
Wipe | |
38 cm | |
30 cm | |
Turquoise | |
Non-sterile |
15 in. | |
11.8 in. | |
Polyester Cellulose | |
Single-use |