missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Universal Attachment
Shop All IKA Products
Click to view available options
Dimensions (L x W):
335 x 425 mm
500 x 480 mm
Unit Size:
Each
Description
- Ideal for more than 250mL
- Dimensions (D x W x H): 500 x 480 x 120mm
- Set-up plate: 420 x 420mm
- Weight: 4000g
Specifications
Specifications
| Product Type | Universal Attachment |
| Dimensions (L x W) | 335 x 425 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction