missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG™ Universal Wipes
Click to view available options
Color:
Blue, White
Green, White
Red, White
Width (Metric):
35 cm
38 cm
Unit Size:
Pack of 200
Description
Industrial microfiber cloths are suitable for streak-free cleaning of all smooth surfaces (plastic, glass, stainless steel, wood, etc.). With machine-washable cloths, stubborn dirt can often be removed without the use of cleaning agents. Non-woven all-purpose cloths quickly absorb large quantities of liquids. The universal wipes are suitable for many cleaning jobs in commercial kitchens and restaurants.
- Fine nub structure
- Lint-free
- Streak-free cleaning
- Available in different colors
- Can be used wet or dry
- Washable up to 95°C without fabric softener
- Rinse with lukewarm water before first use
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Width (English) | 15 in. |
| Width (Metric) | 38 cm |
| Material | Polyester, Viscose |
| Color | Red, White |
| Disposable | Reusable |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ZVG™ Universal Wipes >
Spot an opportunity for improvement?Share a Content Correction