missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Variable Volume Pluripet II Micropipettor
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 5 mL
2 to 10 mL
2 to 20 μL
20 to 100 μL
20 to 200 μL
Compatible Tips:
Kartell™ 943
Kartell™ 956
Kartell™ 959
Kartell™ 960
Kartell™ 984
Unit Size:
Each
Description
- Made of high quality plastic and equipped with steel piston for prolonged use over time
- The handle connection ensures a more comfortable and non-fatiguing grip
- The desired volume can be set by turning the emptying button
- It proves easy and safe thanks to the snap selection
- The large display ensures simple reading of the set volume value
- The button of each micropipettor has a specific colour so identification of the usable volume interval is simple
- The tip holder cone can house a wide variety of tips
- The recalibration device ensures quick and precise recalibrations
- The robust structure of the body ensures high mechanical and chemical resistances
Specifications
Specifications
| Accuracy | ±0.8%, ±0.6% |
| Certifications/Compliance | EC/IVD, ISO8655 |
| Compatible Tips | Kartell™ 984 |
| Autoclavable | Autoclavable |
| Model | Pluripet II 5000 |
| Type | Micropipette |
| Volume (Metric) | 1 to 5 mL |
| Increments | 0.1mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction