missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ Chemistry Pumping Unit, PC 3002 VARIO Select
Provides pinpoint vacuum control by adjusting the motor speed. The automatic evaporation mode is perfect for controlling applications such as rotary evaporation. A variety of condensers are available to suit a range of needs.
Brand: VACUUBRAND™ 20733550
6749.75 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laboratory
- Automatic boiling point detection and adjustment of the vacuum for short process times
- Compact and efficient, good ultimate vacuum even with open gas ballast valve
- Very quiet, low-vibration operation and extra long service intervals
- Excellent environmental compatibility through low energy consumption and efficient solvent recovery
- PC 3002 VARIO™ is suitable for work with most common solvents
- Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
- VACUU·SELECT Controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control during solvent evaporation
- Glass inlet separator with a robust protective coating, prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast) | |
22.8 kg | |
30 to 2400 min-1 | |
419 x 243 x 457 mm | |
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
43 dBA | |
0.53 kW | |
40°C | |
2.8 m3/hr. | |
Diaphragm Pump | |
2 | |
2 | |
200/230 V |
VACUU·SELECT | |
Ready-to-Use Pumping Unit (Completely Mounted with Manual) | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
Exhaust Vapor Condenser allows for near complete recovery of solvents | |
PC 3002 VARIO Select | |
CEE | |
19.2 kg | |
10°C | |
50-60 Hz | |
IP40 | |
Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Gel Dryer | |
1.1 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction