missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MMM Medcenter™ Venticell Comfort Line Oven
For applications in biological research, production and quality control.
Brand: MMM Medcenter™ MC001818
This item is not returnable.
View return policy
Description
- Working temperature of from +10°C over ambient temperature up to 250°C/300°C
- Patented system of forced air flow in the chamber ensures a homogenous temperature profile for all processes of drying, heating and sterilizing materials in laboratories
- High operation comfort, precise temperature regulation and short times of temperature recovery in the chamber after the door opening
- Suitable especially for materials of high humidity, for demanding and accurate tests and processes
- Comfort model with a Fuzzy-Logic microprocessor control system
- Control elements situated on a foil keyboard
- Process information indicated on a LCD display
- Output for a printer or PC connection
- Validation possibility (IQ , OQ)
Specifications
404 L | |
Venticell Comfort Line Oven | |
540 x 540 x 1410 mm | |
760 mm | |
790 mm |
Ambient +10° to 250°C/300°C | |
540 x 540 x 1410 mm | |
790 mm | |
1910 mm |