missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Versilon™ C-544-A IB
C-544-A IB Multipurpose Abrasion Resistant Tubing is flexible and designed for demanding applications requiring a tight bend radius where other tubes have collapsed and failed.
1010.00 EUR - 1515.00 EUR
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Not Autoclavable |
Material | Polyurethane |
Overall Length (English) | 49.2 in. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Flexibility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Thickness (Metric) | Flexibility | Price | Quantity & Availability | ||
17953571
|
Saint Gobain Life Sciences™
AZY02046 |
22.3 mm | 175 psi | 3.18 mm | 3 in. bend radius |
1010.00 EUR
30m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17943481
|
Saint Gobain Life Sciences™
AZY02064 |
34.9 mm | 120 psi | 4.8 mm | 13 mm bend radius |
1515.00 EUR
30m |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Flexible, reinforced tubing specially formulated from tough ether-based polyurethane resins
- Retains much of its unique flexibility even at temperatures as low as -73°C (-100°F)
- When exposed to abrasive conditions, Versilon™ C-544-A IB tubing frequently outperforms traditional rubber, plastic and metal materials
- Very high abrasion and tear resistance
- Tough braid reinforcement for elevated working pressures
- High resistance to oils, greases, and fuels
- Applications include: food and cosmetic processing, abrasive and viscous slurry transfer, lubrication and degreaser dispensing, pellet and powder transfer, pneumatic sensory devices, instrumentation control lines, coolant recovery systems
Specifications
Tubing | |
Polyurethane | |
15 m | |
-58°F | |
1 Tube | |
Sterile | |
85 (Shore A) | |
180°F |
Not Autoclavable | |
49.2 in. | |
Applications Requiring Abrasion Resistance | |
-73°C | |
350 lbf/in. | |
Clear | |
29.9 in. Hg (at 73°F) | |
82°C |