missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin B Complex Diet, Complete, Modified, Powder
Our traditional vitamin B complex diet, complete, but revised to include essential trace minerals, DL-methionine and fiber.
Brand: MP Biomedicals 0296017050
This item is not returnable.
View return policy
Description
Our traditional vitamin B complex diet, complete, but revised to include essential trace minerals, DL-methionine and fiber.Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction