missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Volumetric Flask
Volumetric Flask, made of transparent fluorinated resin, has high chemical and temperature resistance.
292.00 EUR - 508.00 EUR
Specifications
Material | PFA |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth Style | Narrow |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10681144
|
KARTELL
0169600 |
50 mL |
292.00 EUR
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
10335063
|
KARTELL
0169800 |
250 mL |
441.00 EUR
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
10040023
|
KARTELL
0169900 |
500 mL |
508.00 EUR
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
Description
- Volumetric flask made of transparent fluorinated resin with high chemical and temperature resistance (-250°C to +270°C).
- Supplied with standard DIN stoppers in PFA.
- Individually calibrated ringmark according to DIN EN ISO 1042, class “A”, Standards.
- Laser engraved lot number.
Specifications
PFA | |
Reusable | |
Narrow | |
Flat |
Not Autoclavable | |
No | |
Non-sterile | |
Non-treated |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title