missing translation for 'onlineSavingsMsg'
Learn More

Brady™ White Dissolvable Paper Labels

Product Code. p-7160222
Click to view available options
Dimensions (LxW):
100 ft. x 0.5 in.
100 ft. x 0.75 in.
100 ft. x 1 in.
100 ft. x 1.5 in.
100 ft. x 2 in.
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 17841505

Brand: Brady™ 150603

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This B-403 material completely dissolves in warm water within 30 seconds, leaving no adhesive residue behind

  • Ideal for use in laboratory settings, asset tracking or general use
  • Easy removal saves time during re-labeling process
  • Specifications

    Adhesive Type Removable
    Coating None
    Color White
    Finish Matte
    Format Continuous
    Material Paper
    Printable Sides Single-side Printable
    Print Technology Thermal Transfer
    Product Type Label
    Sterility Non-sterile
    For Use With (Application) Asset tracking, General identification, Laboratory labelling
    For Use With (Equipment) i5100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
    Labels per Row 1
    Min. Operating Temperature (Metric) -70°C
    Model THT-500-403
    No. per Pack 1 Tape / Roll
    Quantity 1 Ea.
    Size 12.70 mm (W) x 30.48 m (L)
    Temperature Range (English) -94°F to +212°F
    Temperature Range (Metric) -70°C to +100°C
    Thickness (English) 0.0030 in.
    Thickness (Metric) 0.0762 mm
    Dimensions (LxW) 100 ft. x 0.5 in.
    Length (English) 100 ft.
    Length (Metric) 30.48 m
    Width (English) 0.5 in.
    Width (Metric) 12.70 mm
    Width (English) Printable Area 12.70 mm
    Alternate Part Number THT-500-403
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.