missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Burettes with Straight Glass Stopcock, White Graduation
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Pack of 2
Description
- Amber glass
- Short line
- With white graduation
- Acc. to DIN EN ISO 385
- Straight stopcock with glass key
Specifications
Specifications
| Color | Amber |
| Capacity (Metric) | 25 mL |
| Material | Glass |
| Graduations | 0.05 mL |
| Includes | Stopcock |
| Scale | White |
| Stopcock | Straight |
| Stopcock Material | Glass |
| Tolerance | ±0.045 mL |
| Type | Buret |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction