missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Woven Wire Mesh Sieve

Product Code. 15671694
Click to view available options
Diameter (Metric) Outer:
200 mm
11.8 in.
300 mm
450 mm
Pore Size:
40 μm
75 μm
1 mm
125 μm
150 μm
2 mm
250 μm
300 μm
425 μm
500 μm
600 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15671694

Brand: Endecotts™ 200SIW.500

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Available in a variety of diameters and apertures

Endecotts Woven Wire Mesh Sieves are made of stainless steel and available in a wide variety of diameters and apertures.

  • Woven Wire Mesh Sieve
  • Made of Stainless Steel

Specifications

Pore Size 500 μm
Type Sieve
Diameter (English) Outer 7.87 in.
Material Stainless Steel
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Woven Mesh
Sieve Number 2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.