missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X60 Cloths - Pop-Up Box
Extended use wipers suitable for cleaning, disinfecting and general wiping tasks, Advanced Hydroknit™ technology ensures these cleaning cloths are fast absorbing and strong
Brand: Kimberly-Clark™ 8266
219.65 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Capable of tackling variety of cleaning, disinfecting and general wiping tasks
- Non-woven, light duty versatile wipes
- Pop-up single sheet dispensing format ensures controlled usage and minimizes grime/dirt touching wipers
- Advanced Hydroknit™ technology ensures cleaning cloths are lightweight yet absorbent
Applications:
- For smaller work spaces, cleaning production and industrial environments
- Ideal for cleaning light oil, adhesives, debris and grime
- For use as industrial wipers to clean glass and gloss surfaces
- Tested as compatible for use in spray and wipe application with:
- Peracetic acid
- Hydrogen peroxide
- Bleach (sodium hypochlorite)
- Quats (quaternary ammonium compounds)
- For fully saturated applications tested as compatible with:
- Soap/detergent
- Bleach (sodium hypochlorite)
- Hydrogen peroxide
- Methyl ethyl ketone
- Isopropanol
- Acetone
Notes:
- Always follow manufacturers instructions for dilution, application and contact time
- Compatibility testing period for bleach was limited to 24 hours to reflect the usage instructions recommend by bleach manufacturer
Specifications
Cleaning Cloth | |
42.6 cm | |
21.2 cm | |
White | |
Repeat-use light duty cloth wiping |
16.8 in. | |
8.3 in. | |
Non-woven Cloth | |
Pop-up box | |
Non-sterile |