missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ X70 Power Clean™ Reusable Cleaning Cloths, 1 Brag Box White

Product Code. p-8000664
Click to view available options
Includes:
Right Rag Box
Unit Size:
Each

Product Code. 11391015

Brand: Kimberly-Clark™ 8381

Only null left
Add to basket
Edge
Add to basket

Cleaning cloths absorb oil and water 3 times faster than laundered cloths and stay strong when wet. Hydroknit technology ensures cloths are reusable and highly absorbent cloths are perfect for use in industrial manufacturing and supplied in a flexible BRAG Box, ideal for portability or small work spaces.

  • Each BRAG Box contains white, absorbent cleaning cloths
  • For use with thicker contaminants such as grease and grime. Stay strong even when wet and have great durability
  • Advanced Hydroknit™ technology ensures these professional cleaning cloths are strong and fast absorbing; hydroentangling process bonds cellulose fibres into webs for faster absorption and greater tear resistance
  • Reusable cleaning cloths have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds)
  • Always follow manufacturers' instructions for dilution, application, and contact time
  • Absorbent cloths are supplied in a Brag Box, allowing controlled access to protected cloths
  • Water-absorbent cloths is portable and ideal for small workspaces
  • Delivered in the flexible BRAG Box system, providing protective packaging to prevent grime/dirt touching the product
TRUSTED_SUSTAINABILITY

Tekniske data

Product Type Cleaning Cloth
Length (English) 15.35 in.
Length (Metric) 44 cm
Width (English) 15.35 in
Width (Metric) 39.5 cm
Material Cellulose
Color White
Description Right Rag Box
Disposable Single-use
Dimensions (L x W) 42.1 x 37.5 cm
For Use With (Application) Medium-duty maintenance, wiping away oil, grease, grime, solvents, cleaning tools, machinery, Metal surfaces, wiping up cutting fluids, protecting parts
Ply 1-ply
Sterility Non-sterile
Includes Right Rag Box
Vis mere Vis mindre
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.