missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 20 μL Aerosol Filter Pipette Tips
Fits Most Popular 20 μL Pipettors
Brand: Labcon 1055-225-000-9
82.04 EUR valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pipette Tip
- Fits Most Popular 20 μL Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
20 μL | |
Sterile | |
Not Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 Tips/Eclipse™ UNO Refill | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Clear | |
1.95 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Beveled | |
Yes | |
Universal Fit | |
ZAP |