missing translation for 'onlineSavingsMsg'
Learn More

ZEOprep™ Diol Functionalized

ZEOprep™ is a packing material providing fast, effective, and reproducible separations. Diol functionalized Irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. The DIOL ligand results in a less polar surface than bare silica.

249.00 EUR - 4770.00 EUR

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Technique Chromatography
Type Silica Gel
Material Silica Gel
View More Specs

Products 4
Product Code Brand Description Price Quantity Availability  
Product Code Brand Description Price Quantity Availability  
30048965
View Documents Promotion Details
ZEOprep
300186
100 g 100 g
249.00 EUR
100g
Please to purchase this item. Need a web account? Register with us today!
30049026
View Documents Promotion Details
ZEOprep
300187
1 kg 1 kg
1400.00 EUR
1kg
Please to purchase this item. Need a web account? Register with us today!
30048949
View Documents
ZEOprep
302076
500 g 500 g
911.00 EUR
500g
Please to purchase this item. Need a web account? Register with us today!
30049002
View Documents
ZEOprep
302091
5 kg 5 kg
4770.00 EUR
5kg
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • DIOL functionalized for low polarity surface
  • Ideal for lipid applications
  • Suitable for SFC Irregular Amorphous Silica Gel
  • High Purity
  • European Manufacture
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducability
  • ISO Certification
  • High Chemical and Mechanical Stability
  • Narrow Particles Size Distribution
  • 20 to 500 μm particles size range
  • Available in 60 A or 90 A pore size
  • High loadability
  • Selection of pack sizes available
  • Suitable for gravity, flash, prep and process scale
Specifications

Specifications

40 to 63 μm
Chromatography
Silica Gel
Irregular
60 Å
Silica Gel
DIOL Functionalized
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ZEOprep™ Diol Functionalized

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.