Learn More
1-Naphthaldehyde, 97%, Thermo Scientific Chemicals
Description
1-Naphthaldehyde is used in the synthesis of single-crystalline homochiral porous metal-organic frameworks (MOFs). It is also a starting material for the Canizzaro reaction to produce 1-Naphthoic acid and 1-Naphthalenemethanol.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
1-Naphthaldehyde is used in the synthesis of single-crystalline homochiral porous metal-organic frameworks (MOFs). It is also a starting material for the Canizzaro reaction to produce 1-Naphthoic acid and 1-Naphthalenemethanol.
Solubility
Soluble in ethanol, ether, acetone, benzene. Insoluble in water.
Notes
Air sensitive. Store under inert gas. Store away from oxidizing agent, air.

Specifications
Specifications
Melting Point | 1°C to 2°C |
Density | 1.148 |
Boiling Point | 160°C to 161°C (15 mmHg) |
Flash Point | 112°C (233°F) |
Odor | Pungent |
Refractive Index | 1.653 |
Quantity | 50 g |
Beilstein | 386082 |
Sensitivity | Air sensitive; May form a precipitate |
Solubility Information | Soluble in ethanol,ether,acetone,benzene. Insoluble in water. |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10225842 | Certificate of Analysis | 31/01/2024 | A15610.0B,A15610.18,A15610.30 |
10232152 | Certificate of Analysis | 31/01/2024 | A15610.0B,A15610.18,A15610.30 |
10157645 | Certificate of Analysis | 29/01/2024 | A15610.0B,A15610.18,A15610.30 |
10152872 | Certificate of Analysis | 29/01/2024 | A15610.0B,A15610.18,A15610.30 |
10232152 | Certificate of Analysis | 23/11/2021 | A15610.0B,A15610.18,A15610.30 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.