missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 100 μL 700 Series Microliter Syringe
The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.
Brand: Hamilton™ CAL80665
This item is not returnable.
View return policy
Description
- The 700 series is the original Hamilton syringe.
- This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
- The 700 series remains the industry standard.
- The plungers and barrels are not interchangeable or replaceable.
- Dispenses volumes up to 100 μL.
Specifications
Autoclavable | |
No Needle Included | |
0.305 in. | |
7.75 mm | |
Microliter Syringe | |
115°C | |
710 LT SYR | |
1 | |
No Needle Included | |
Luer Tip |
Stainless Steel | |
0.061 in. | |
1.46 mm | |
No Needle Included | |
239°F | |
50°F | |
10°C | |
100 μL | |
No Needle Included |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction