missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 100 μL 700 Series Microliter Syringe
The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.
271.00 EUR - 285.00 EUR
Specifications
Diameter (English) Inner | 0.061 in. |
---|---|
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Outer | 7.75 mm |
Min. Temperature (English) | 50°F |
Min. Temperature (Metric) | 10°C |
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
17884352
|
Hamilton™
CAL80665 |
No Needle Included | No Needle Included | Luer Tip |
273.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17894352
|
Hamilton™
CAL80630 |
22s G | Sharp, Bevel, Curved, Non-coring | Cemented |
285.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17824242
|
Hamilton™
CAL81001 |
22s G | Blunt | Cemented |
271.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17834352
|
Hamilton™
CAL7656-01 |
No Needle Included | No Needle Included | Removable |
282.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17824212
|
Hamilton™
CAL81022 |
Custom | Custom | Cemented |
283.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- The 700 series is the original Hamilton syringe.
- This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
- The 700 series remains the industry standard.
- The plungers and barrels are not interchangeable or replaceable.
- Dispenses volumes up to 100 μL.
Specifications
0.061 in. | |
7.75 mm | |
10°C | |
100 μL |
0.305 in. | |
50°F | |
1 |