missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 12-Channel Adjustable Volume SoftGrip Pipette
Unique, long tip ejector lever and movable lower body can be rotated a full 360° relative to the handle to provide maximum comfort for left- or right-handed use.
Brand: Hamilton™ 55019-56
This item is not returnable.
View return policy
Description
- Volume Range-30 μL to 300 μL
- Channels-12
- Color-Brick Red
- Accuracy at 100 Percent Volume 1.00 ±%
- Accuracy at 10% Volume 2.40 ±%
- Precision at 100 Percent Volume 0.50 ±%
- Precision at 10% Volume1.20 ±%
- Increments 0.2 μL
- Autoclavable-Yes
- Field Calibration-Yes
Specifications
Autoclavable | |
Adjustable | |
SoftGrip | |
30 to 300 μL |
Red | |
12 | |
Adjustable Volume Pipette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hamilton™ 12-Channel Adjustable Volume SoftGrip Pipette >
Spot an opportunity for improvement?Share a Content Correction