missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals 12% Protein Diet, Pellet
Diet consisting of 12% protein in pellet form.
Brand: MP Biomedicals 0296025810
This item is not returnable.
View return policy
Description
- Diet consisting of 12% protein in pellet form
- This diet does not contain sufficient methionine, and supplementation with methionine will greatly enhance the health of the animal
Specifications
Autoclavable | |
Single-use | |
10 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.