missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals 12% Protein Diet, Pellet
Diet consisting of 12% protein in pellet form.
598.00 EUR - 2120.00 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11487171
|
MP Biomedicals
0296025810 |
10 kg |
598.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11497171
|
MP Biomedicals
0296025820 |
20 kg |
848.00 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11407181
|
MP Biomedicals
0296025850 |
50 kg |
2120.00 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet consisting of 12% protein in pellet form
- This diet does not contain sufficient methionine, and supplementation with methionine will greatly enhance the health of the animal
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
0.3048 m |
Autoclavable | |
Pellet | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.