missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ Microplate Insert System With Inlet Opening System
Six well plates filled with six insert strips
Brand: BRAND™ 782803
This item is not returnable.
View return policy
Description
- Sterile
- With inlet opening system
- cellGrade™ plus surface
- Membrane material: PC or PET material
- Multiple membrane pore sizes for different applications: 0.4μm, 1.0μm, 3.0μm, 8.0μm
- 5 plates/Pk. with lids and 30 insert strips
Applications:
in vitro preparation of tissue (3D tissue culture)

Specifications
Polystyrene | |
cellGrade plus | |
6 | |
5/Pk. |
Sterile | |
Cell Culture Insert System | |
0.4 μm | |
PC Membrane |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ BRANDplates™ Microplate Insert System With Inlet Opening System > PC membrane; Pore size: 0.4μm
Spot an opportunity for improvement?Share a Content Correction