missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 50 μL 1800 Series Gas Tight Syringe
The 1800 Series Gas Tight syringes are the reinforced plunger version of the 1700 Series.
307.00 EUR - 383.00 EUR
Specifications
Material | PTFE |
---|---|
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Outer | 7.75 mm |
Min. Temperature (English) | 50°F |
Min. Temperature (Metric) | 10°C |
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
17854232
|
Hamilton™
CAL7638-01 |
22s G | Sharp, Bevel, Curved, Non-coring | Cemented |
331.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17864282
|
Hamilton™
CAL7645-01 |
22s G | Sharp, Bevel, Curved, Non-coring | Removable |
383.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17884212
|
Hamilton™
CAL80501 |
No Needle Included | No Needle Included | Removable |
307.00 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Attached to the flange of the syringe is a blue syringe holder, which provides an area to hold the syringe that prevents heat transfer, dispense inaccuracies, and plunger blow outs.
- Provides additional support to small-volume plungers that are prone to bending during injection.
- This series of syringes are ideal for dispensing volumes up to 50 μL.
Specifications
PTFE | |
7.75 mm | |
10°C | |
50 μL |
0.305 in. | |
50°F | |
1 |