missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals 8% Protein Diet (Low), Powder

Diet consisting of 8% protein in powder form.

330.72 EUR - 1447.96 EUR

Specifications

Product Type Animal Diet
Autoclavable Autoclavable
Disposable Single-use
Format Powder
Sterility Non-sterile
View More Specs

Products 3
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11455602
View Documents
MP Biomedicals
0290221010
10 kg
330.72 EUR
10kg
Please to purchase this item. Need a web account? Register with us today!
11465602
View Documents
MP Biomedicals
0290221020
20 kg
607.38 EUR
20kg
Please to purchase this item. Need a web account? Register with us today!
11475602
View Documents
MP Biomedicals
0290221050
50 kg
1447.96 EUR
50kg
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Diet consisting of 8% protein in powder form
  • Contains corn starch, cottonseed oil, casein and salt mixture
Specifications

Specifications

Animal Diet
Single-use
Non-sterile
1 ft.
Autoclavable
Powder
Room Temperature
0.3048 m
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals 8% Protein Diet (Low), Powder

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.