missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Air Admiral™ Vacuum Pump

Compact size and integral handle make pump easily transportable

Brand:  Cole-Parmer™ 79202-35

691.60 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.


Product Code. 15396875

  • 728.00 EUR / Each
Estimated Shipment: 10-10-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Economical Air Admiral pump serves as pressure or vacuum source with an excellent price to performance ratio.
  • Low-friction piston runs cool and quiet for a long service life with a consistent performance.
  • This portable vacuum pump is designed for versatility with a tough, lightweight plastic housing and integral carrying handle.
  • Long-wearing motor delivers performance characteristics suitable for a wide range of applications.
  • Pump features a convenient cord storage compartment in its base.
  • Note: Do not pump liquids or immerse pump.
  • Avoid organic, basic and acidic vapors.
  • Includes six foot cord with European plug.
Specifications

Specifications

219 mmHg
Single pole
Port size: 3/8 in. Hose barb
104°F
254 mm
1/4 hp
1.5 A
Stainless Steel
40°C
210.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Air Admiral™ Vacuum Pump > 219mm Hg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.