missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-137 Super Thin Unlined Latex Gloves
Shop All Ansell Products
Click to view available options
Size:
6.5
7.5
8.5
9.5
Description
- Highly resistant to water based chemicals
- Beaded cuff for tear resistance and easy donning
- Diamond pattern on palms and fingers enhances grip in wet or dry conditions
- Approved for use in food-safe applications
- AQL 0.6

Specifications
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
Color | Natural |
Exterior Finish | Fully Textured |
Material | Latex |
Size | 6.5 |
EN388 Standard | X010A |
EN 421 | Yes |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | KLT |
Glove Cuff Style | Beaded |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AlphaTec™ 87-137 Super Thin Unlined Latex Gloves >
Spot an opportunity for improvement?Share a Content Correction