missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Aluminum/Polypropylene Flip Tear Seal

204.00 EUR

Specifications

Material Aluminum, Polypropylene
Includes Closure
Closure Size 20 mm
View More Specs

Products 4
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
15236707
View Documents Promotion Details
Wheaton™
700103B
Blue
204.00 EUR
Pack of 1000
Estimated Shipment: 16-12-2024
to see stock.
Add to basket
 
15246717
View Documents Promotion Details
Wheaton™
700104G
Green
204.00 EUR
Pack of 1000
Estimated Shipment: 03-02-2025
to see stock.
Add to basket
 
15286727
View Documents Promotion Details
Wheaton™
700105R
Red
204.00 EUR
Pack of 1000
Estimated Shipment: 25-11-2024
to see stock.
Add to basket
 
15246727
View Documents Promotion Details
Wheaton™
700101W
White
204.00 EUR
Pack of 1000
Estimated Shipment: 03-02-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Aluminum, Polypropylene
Closure
20 mm
Videos
SDS
Documents

Documents

Product Certifications