missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Ascorbic Acid Deficient Reid Briggs Diet, Modified, Pellet
Modified ascorbic acid deficient Reid diet for guinea pigs. Contains amino acids, casein.
Brand: MP Biomedicals 0296020810
This item is not returnable.
View return policy
Description
- Modified ascorbic acid deficient Reid diet for guinea pigs
- Contains amino acids, casein, mineral mix, and fortified by MP Bio vitamins
Specifications
Autoclavable | |
Single-use | |
10 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction