missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Ascorbic Acid Deficient Reid Briggs Diet, Modified, Pellet
Modified ascorbic acid deficient Reid diet for guinea pigs. Contains amino acids, casein.
1055.00 EUR - 3970.00 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11432981
|
MP Biomedicals
0296020810 |
10 kg |
1055.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11442981
|
MP Biomedicals
0296020820 |
20 kg |
1830.00 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11452981
|
MP Biomedicals
0296020850 |
50 kg |
3970.00 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Modified ascorbic acid deficient Reid diet for guinea pigs
- Contains amino acids, casein, mineral mix, and fortified by MP Bio vitamins
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title