missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Autoclave Indicator Tape
For use in high vacuum, high temperature steam autoclaves and other sterilisation systems. Autoclave Indicator Tape comes with a self sealing adhesive strip.
Brand: Vernacare 31001950VE
This item is not returnable.
View return policy
Description
- Includes a self sealing adhesive strip
- Simple removal of the backing strip, folding over and firm pressure will ensure a correct seal.
- Meets BS 7893: 1997 specification for pressure sensitive adhesive closing and sealing tapes
- Meets BS EN 867-21997 non-biological systems for use in sterilisers Part 2 Process indicators (Class A)
- For use with sterilisation packaging materials
Specifications
Autoclavable | |
White/Green Striped | |
Autoclave | |
Autoclave Indicator Tape | |
1 Ea. | |
Steam |
Meets BS 7893: 1997, BS EN 867-21997, Class A | |
For use with sterilization packaging materials | |
50 m | |
Changes colour after processing to dark brown/black stripes | |
Yes | |
18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Autoclave Indicator Tape > Dimensions (LxW): 50m x 18mm
Spot an opportunity for improvement?Share a Content Correction