missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Narrow Neck Round Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Use these Translucent, flexible plastic bottles for a wide variety of liquid storage and sampling applications. Azlon™ LDPE Narrow Neck Round Bottles are heavy duty and durable.
- Translucent, flexible LDPE bottles with polypropylene screw caps
- Suitable for food contact applications in accordance with EU and USA regulations
- Batch certificate available to download online
- Bulk packs contain an equal number of bottles and caps, packed separately
- Good general chemical resistance

Specifications
Specifications
Capacity (Metric) | 1000 mL |
Color | Translucent |
Diameter (Metric) Inner Neck | 21 mm |
Material | LDPE |
Quantity | 5/PK |
Closure Color | Translucent |
Closure Included | Yes |
Mouth | Narrow |
Shape | Round |
Height (Metric) | 201 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Documents
Product Information
Product Information
Product information
File size: 2 MB
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ LDPE Narrow Neck Round Bottles >
Spot an opportunity for improvement?Share a Content Correction