missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Class A PMP Volumetric Flask
Complete with printed batch code. The Azlon Class A PMP Volumetric Flask includes a polypropylene stopper.
Brand: Azlon FDF130A
47.22 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Complete with printed batch code. The Azlon Class A PMP Volumetric Flask includes a polypropylene stopper.
- Manufactured from glass clear PMP offering excellent clarity
- Individually adjusted ring mark to class A tolerances according to ISO 1042
- Complete with printed batch code
- Batch certificate available to download online
- Supplied with polypropylene stopper
Specifications
ISO 1042 | |
Clear | |
PMP | |
Stopper | |
-20°C to +135°C | |
Autoclavable | |
Stopper |
Polypropylene | |
250 mL | |
235 mm | |
1 | |
±0.15 mL | |
A |