missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Class A PMP Volumetric Flask
Complete with printed batch code. The Azlon Class A PMP Volumetric Flask includes a polypropylene stopper.
30.35 EUR - 58.10 EUR
Specifications
Certifications/Compliance | ISO 1042 |
---|---|
Closure Material | Polypropylene |
Color | Clear |
Material | PMP |
Includes | Stopper |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12540076
|
Azlon
FDF138A |
1000 mL |
58.10 EUR
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
12510076
|
Azlon
FDF124A |
100 mL |
40.45 EUR
Each |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
12590066
|
Azlon
FDF112A |
25 mL |
30.35 EUR
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
12520076
|
Azlon
FDF130A |
250 mL |
49.70 EUR
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
12530076
|
Azlon
FDF136A |
500 mL |
50.70 EUR
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
12500076
|
Azlon
FDF118A |
50 mL |
30.85 EUR
Each |
Estimated Shipment: 12-03-2025
Log in to see stock. |
|||||
Description
Complete with printed batch code. The Azlon Class A PMP Volumetric Flask includes a polypropylene stopper.
- Manufactured from glass clear PMP offering excellent clarity
- Individually adjusted ring mark to class A tolerances according to ISO 1042
- Complete with printed batch code
- Batch certificate available to download online
- Supplied with polypropylene stopper
Specifications
ISO 1042 | |
Clear | |
Stopper | |
-20°C to +135°C | |
A |
Polypropylene | |
PMP | |
1 | |
Autoclavable | |
Stopper |