missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Graduated Class B Pipette
Easy to read graduation lines
Brand: Azlon PDH510
259.35 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Calibrated to Class B tolerances
- Specially manufactured tip to ensure excellent quality
Specifications
Calibrated to Class B tolerances | |
Polypropylene | |
0.1 mL | |
10 mL |
ISO 835 | |
Yes | |
Translucent | |
Pipet |