missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Graduated Class B Pipette
Easy to read graduation lines
184.00 EUR - 273.00 EUR
Specifications
Calibration | Calibrated to Class B tolerances |
---|---|
Certifications/Compliance | ISO 835 |
Material | Polypropylene |
Graduated | Yes |
Graduations | 0.1 mL |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10126494
|
Azlon
PDH501 |
1 mL |
184.00 EUR
Pack of 12 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
10399984
|
Azlon
PDH502 |
2 mL |
197.00 EUR
Pack of 12 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
10719385
|
Azlon
PDH505 |
5 mL | |||||||
10298254
|
Azlon
PDH510 |
10 mL | |||||||
Description
- Calibrated to Class B tolerances
- Specially manufactured tip to ensure excellent quality
Specifications
Calibrated to Class B tolerances | |
Polypropylene | |
0.1 mL | |
Pipet |
ISO 835 | |
Yes | |
Translucent |