missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Graduated Class B Pipette
Easy to read graduation lines
Brand: Azlon PDH502
187.15 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
This item is not returnable.
View return policy
Description
- Calibrated to Class B tolerances
- Specially manufactured tip to ensure excellent quality
Specifications
Calibrated to Class B tolerances | |
Polypropylene | |
0.1 mL | |
2 mL |
ISO 835 | |
Yes | |
Translucent | |
Pipet |