Learn More
Saint Gobain Life Sciences BarbLock™ PVDF
BarbLock™ ultra-secure retainers - advanced design with a full 360° radial crimp behind the barb and 360° of compression directly over the barb's ridge.
280.25 EUR - 1354.20 EUR
Specifications
Product Type | Tubing Retainer |
---|---|
Autoclavable | Not Autoclavable |
Material | PVDF |
Color | Blue |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
30040247
|
Saint Gobain Life Sciences
BL135125ALPVDF |
0.125 mm | 0.300 mm |
892.37 EUR
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30040263
|
Saint Gobain Life Sciences
BL135125PVDF |
0.125 mm | 0.250 mm |
892.37 EUR
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30040255
|
Saint Gobain Life Sciences
BL135187PVDF |
0.187 mm | 0.312 mm |
970.65 EUR
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30040246
|
Saint Gobain Life Sciences
BL135250PVDF |
0.250 mm | 0.375 mm |
970.65 EUR
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30040256
|
Saint Gobain Life Sciences
BL135251ALPVDF |
0.250 mm | 0.440 mm |
1103.72 EUR
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30040243
|
Saint Gobain Life Sciences
BL135251PVDF |
0.250 mm | 0.437 mm |
1103.72 EUR
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30040238
|
Saint Gobain Life Sciences
BL135375ALPVDF |
0.375 mm | 0.630 mm |
1354.20 EUR
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30040231
|
Saint Gobain Life Sciences
BL135375PVDF |
0.375 mm | 0.625 mm |
1354.20 EUR
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30040251
|
Saint Gobain Life Sciences
BL135625ALPVDF |
0.625 mm | 0.880 mm |
280.25 EUR
Pack of 25 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
When it comes to retaining flexible tubing and hose onto barbed fittings, BarbLock™ retainers have become the standard in many industries because they solve inherent leak path problems in sensitive and demanding applications. The retainer uses no adhesives or solvents, is ideal for systems transferring delicate liquids or gases, and is quick and easy to assemble, saving valuable time. The standard retainer is a two-piece unit (sleeve and collet), while the one-piece AL retainer combines the sleeve and collet and can be automatically loaded into assembly.
- Replaces inconsistent and leak-prone cable ties and traditional clamps
- Compatible with all flexible tubing materials
- Provides 360° radial crimp behind the barb
- Supplies 360° compression over the barb and full dynamic retention
- Eliminates solvent bonding, ultraviolet bonding and toxic adhesives
- Constructed with high-performance polypropylene or PVDF resin that is USP Class VI compliant
- Quick and easy to assemble
Specifications
Tubing Retainer | |
Not Autoclavable | |
PVDF | |
Blue |