missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences BarbLock™ PVDF

BarbLock™ ultra-secure retainers - advanced design with a full 360° radial crimp behind the barb and 360° of compression directly over the barb's ridge.

Brand:  Saint Gobain Life Sciences BL135625ALPVDF

 View more versions of this product

Product Code. 30040251

  • 304.00 EUR / Pack of 25

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

When it comes to retaining flexible tubing and hose onto barbed fittings, BarbLock™ retainers have become the standard in many industries because they solve inherent leak path problems in sensitive and demanding applications. The retainer uses no adhesives or solvents, is ideal for systems transferring delicate liquids or gases, and is quick and easy to assemble, saving valuable time. The standard retainer is a two-piece unit (sleeve and collet), while the one-piece AL retainer combines the sleeve and collet and can be automatically loaded into assembly.

  • Replaces inconsistent and leak-prone cable ties and traditional clamps
  • Compatible with all flexible tubing materials
  • Provides 360° radial crimp behind the barb
  • Supplies 360° compression over the barb and full dynamic retention
  • Eliminates solvent bonding, ultraviolet bonding and toxic adhesives
  • Constructed with high-performance polypropylene or PVDF resin that is USP Class VI compliant
  • Quick and easy to assemble
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Not Autoclavable
PVDF
Blue
0.625 mm
0.880 mm
Tubing Retainer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Saint Gobain Life Sciences BarbLock™ PVDF > Diameter: 0.880 x 0.625 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.