missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ BioPharm Platinum-Cured Silicone I/P™ Spooled Pump Tubing
Smooth inner surface designed to reduce risk of particle entrapment and contamination
Brand: Masterflex™ 96423-73
This item is not returnable.
View return policy
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Choose our BioPharm Silicone platinum-cured tubing for purity, very low extractables, and an ultra-smooth inner surface.
- Ideal for pharmaceutical and biotechnological applications, this tubing complies with USP class VI and 3A sanitary standards.
- The ultra-smooth inner surface minimizes particle entrapment and microscopic build-up during fluid transfer.
- Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.
- Spools contain continuous pump tubing, allowing you to cut the exact length needed and eliminating waste.
Specifications
FDA approved | |
Autoclavable | |
BioPharm Plus (Platinum-cured Silicone) | |
30.4 m | |
-40°C | |
8000 mL/min | |
Autoclave, Ethylene Oxide, Gamma Irradiation | |
20 psi, 1.4 bar | |
100°C |
Pump Tubing | |
9.5 mm | |
100 ft. | |
Lab, Biotechnology, & Pharmaceutical Applications | |
73 | |
3/8 in. | |
Clear | |
660 mm Hg |