missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ BioPharm Platinum-Cured Silicone I/P™ Spooled Pump Tubing
Smooth inner surface designed to reduce risk of particle entrapment and contamination
1835.00 EUR - 6235.00 EUR
Specifications
Product Type | Pump Tubing |
---|---|
Certifications/Compliance | FDA approved |
Autoclavable | Autoclavable |
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Diameter (Metric) Inner | Flow Rate | Price | Quantity & Availability | |||
11795069
|
Masterflex™
96423-26 |
26 | 6.4 mm | 4000 mL/min |
6235.00 EUR
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11705079
|
Masterflex™
96423-73 |
73 | 9.5 mm | 8000 mL/min |
1835.00 EUR
Each |
N/A | ||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
11745029
|
Masterflex™
96423-88 |
88 | 12.7 mm | 0.02 to 17 L/min. |
3835.00 EUR
30m |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Choose our BioPharm Silicone platinum-cured tubing for purity, very low extractables, and an ultra-smooth inner surface.
- Ideal for pharmaceutical and biotechnological applications, this tubing complies with USP class VI and 3A sanitary standards.
- The ultra-smooth inner surface minimizes particle entrapment and microscopic build-up during fluid transfer.
- Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.
- Spools contain continuous pump tubing, allowing you to cut the exact length needed and eliminating waste.
Specifications
Pump Tubing | |
FDA approved | |
Autoclavable |