missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Biotin Sufficient Diet, Pellet
Biotin sufficient diet. Contains casein, fiber and oil.
861.00 EUR - 3250.00 EUR
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11491462
|
MP Biomedicals
0296040810 |
10 kg |
861.00 EUR
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11401472
|
MP Biomedicals
0296040820 |
20 kg |
1495.00 EUR
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11411472
|
MP Biomedicals
0296040850 |
50 kg |
3250.00 EUR
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Biotin sufficient diet
- Contains casein, fiber, oil, salt mixture and MP Bio vitamin diet fortification mixture
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals Biotin Sufficient Diet, Pellet