missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine
Used in a wide range of mammalian cell culture applications. BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine is suitable for most types of cells, including human, monkey, hamster, rat, mouse, chicken and fish cellls and is manufactured in accordance with cGMP regulations.
22.25 EUR - 40.84 EUR
Specifications
Form | Liquid |
---|---|
Product Type | DMEM Media |
Sterility | Sterile |
Sterilization Method | Sterile-filtered through two consecutive 0.2 μm filters |
pH | 7 to 7.4 |
Product Code | Brand | Quantity | Without Additives | With Additives | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Without Additives | With Additives | Price | Quantity & Availability | ||||||
11675220
|
Lonza™
BE12-709F |
500 mL | No Glutamine | Glucose, HEPES | N/A | N/A | N/A | |||||
11645240
|
Lonza™
BE12-733F |
500 mL | No Glutamine, No Sodium Pyruvate | Glucose | N/A | N/A | N/A | |||||
11635200
|
Lonza™
BE12-614Q |
1 L | No Glutamine | Glucose | N/A | N/A | N/A | |||||
11685260
|
Lonza™
BE12-917F |
500 mL | No Glutamine, No Phenol Red | Glucose | N/A | N/A | N/A | |||||
11625200
|
Lonza™
BE12-614F |
500 mL | No Glutamine | Glucose | N/A | N/A | N/A | |||||
Description
- DMEM is a modification of Basal Medium Eagle (BME)
- Contains four-times the concentrations of the amino acids and vitamins
- The high glucose version is well suited to high density suspension culture
- Manufactured in accordance with cGMP regulations
- The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
Specifications
Liquid | |
Sterile | |
7 to 7.4 |
DMEM Media | |
Sterile-filtered through two consecutive 0.2 μm filters | |
2° to 8°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine