Learn More
BRAND™ Blaubrand™ Borosilicate Glass Class A Volumetric Flask with Glass Stopper, with Batch Certificate
Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards. DE-M Marking provides easy volume check. Total order delivered from one batch (to the extent possible).
Brand: BRAND™ 236979
36.70 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain. (TC, In.)
- Glass stopper included.
- DE-M Marking provides easy volume check.
- Total order delivered from one batch (to the extent possible)

Specifications
Calibrated To Contain | |
Glass | |
100 mL | |
±0.08 mL USP | |
A |
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request. | |
Clear | |
Borosilicate Glass | |
2 Piece | |
14/23 |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.