missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ BOD Sensor System 10

An innovative, mercury-free and extremely reliable solution for BOD analysis. Velp Scientifica™ BOD Sensor System 10 offers measurements on scales of 90, 250, 600 and 999 ppm BOD.

Specifications

Display Type LED
Volume (Metric) Sample 500 mL
Width (Metric) 270 mm
Height (Metric) 300 mm
Weight (Metric) 3 kg
View More Specs

Description

Description

  • Measurement on scales of 90, 250, 600 and 999 ppm BOD
  • Higher values can be measured by diluting the sample
  • Models with stirring stations offer VELP stirring quality
  • Fits directly on the bottle containing the sample
  • Automatically stores 5 BOD values at 24-hour intervals
  • Enables analysis to continue over the weekend
  • Results directly readable at any time, even after five days
  • Direct readout in mg/l (ppm)
  • Compact stirring stations
  • BOD Sensor System 10, a complete package for 10 tests, 10-position stirring station, 10 BOD Sensors, dark glass bottles, alkali holders & stirring bars
Specifications

Specifications

LED
270 mm
3 kg
500 mL
300 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Velp Scientifica™ BOD Sensor System 10

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.